Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D50B52

  • Mfr # D50B52

  • Zoro # G2457479


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
10.3514
Sprocket Hub Type
B
Outside Dia. (In.)
10.707
Max. Bore (In.)
2.75
Number of Teeth
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B52
Zoro #
G2457479
UPC #
697950013954
Country of Origin
United States

Dimensions

Pitch Dia.
10.3514
Outside Dia. (In.)
10.707
Length through Bore (In.)
2.375
Caliper Diameter
9.9514
Storage Length
10.707
Storage Width
10.707
Storage Height
2.375

Details

Sprocket Hub Type
B
Max. Bore (In.)
2.75
Number of Teeth
52
Bore Type
Reboreable
Material
Steel
Type
Standard Roller Chain
Weight
27.8
Min. Bore
1.1875
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.