Zoro Homepage

Spk Roller Double B, D60B16H

  • Mfr # D60B16H

  • Zoro # G3338740


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
3.8444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60B16H
Zoro #
G3338740
UPC #
697950018591
Country of Origin
United States

Dimensions

Pitch Dia.
3.8444
Length through Bore (In.)
2.125
Outside Dia. (In.)
4.221
Caliper Diameter
3.3754
Storage Width
4.221
Storage Length
4.221
Storage Height
2.125

Details

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
60
Max. Bore (In.)
2
Weight
4.61
Type
Standard Roller Chain
Sprocket Hub Type
B
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.