Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D60B17H

  • Mfr # D60B17H

  • Zoro # G3336010


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Weight
5.39
Pitch Dia.
4.0816
Length through Bore (In.)
2.125
Material
Steel
Outside Dia. (In.)
4.462
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60B17H
Zoro #
G3336010
UPC #
697950018607
Country of Origin
United States

Dimensions

Pitch Dia.
4.0816
Length through Bore (In.)
2.125
Outside Dia. (In.)
4.462
Storage Width
4.462
Storage Height
2.125
Caliper Diameter
3.5952
Storage Length
4.462

Details

Weight
5.39
Material
Steel
Max. Bore (In.)
2.25
Number of Teeth
17
Type
Standard Roller Chain
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Rows
2
Min. Bore
1
Chain Number
60
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.