Zoro Homepage

Spk Roller Double B, D60B19H

  • Mfr # D60B19H

  • Zoro # G3334769


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
19
Sprocket Hub Type
B
Weight
7.01
Outside Dia. (In.)
4.945
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60B19H
Zoro #
G3334769
UPC #
697950018621
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.945
Pitch Dia.
4.5567
Length through Bore (In.)
2.125
Storage Width
4.945
Storage Length
4.945
Storage Height
2.125
Caliper Diameter
4.0721

Details

Type
Standard Roller Chain
Number of Teeth
19
Sprocket Hub Type
B
Weight
7.01
Max. Bore (In.)
2.5
Bore Type
Reboreable
Material
Steel
Min. Bore
1
Chain Number
60
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.