Zoro Homepage

Spk Roller Double B, D60B52

  • Mfr # D60B52

  • Zoro # G2465888


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
12.4216
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60B52
Zoro #
G2465888
UPC #
697950018812
Country of Origin
United States

Dimensions

Pitch Dia.
12.4216
Outside Dia. (In.)
12.849
Length through Bore (In.)
2.75
Caliper Diameter
11.9526
Storage Height
2.75
Storage Width
12.849
Storage Length
12.849

Details

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
60
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
3.25
Weight
48.7
Hardened Teeth
No
Min. Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.