Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D60B60

  • Mfr # D60B60

  • Zoro # G2466612


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
14.761
Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
2.75
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D60B60
Zoro #
G2466612
UPC #
697950018836
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.761
Length through Bore (In.)
2.75
Pitch Dia.
14.3305
Caliper Diameter
13.8615
Storage Width
14.761
Storage Length
14.761
Storage Height
2.75

Details

Type
Standard Roller Chain
Material
Steel
Sprocket Hub Type
B
Bore Type
Reboreable
Max. Bore (In.)
3.25
Number of Teeth
60
Weight
63.1
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
2
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.