Zoro Homepage

Spk Roller Double B, D80B17H

  • Mfr # D80B17H

  • Zoro # G3333658


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
5.4422
Length through Bore (In.)
2.75
Weight
13.28
Bore Type
Reboreable
Max. Bore (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B17H
Zoro #
G3333658
UPC #
697950021973
Country of Origin
United States

Dimensions

Pitch Dia.
5.4422
Length through Bore (In.)
2.75
Outside Dia. (In.)
5.95
Caliper Diameter
4.794
Storage Width
5.95
Storage Length
5.95
Storage Height
2.75

Details

Weight
13.28
Bore Type
Reboreable
Max. Bore (In.)
3
Type
Standard Roller Chain
Number of Teeth
17
Material
Steel
Sprocket Hub Type
B
Number of Rows
2
Min. Bore
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.