Zoro Homepage

Spk Roller Double B, D80B21H

  • Mfr # D80B21H

  • Zoro # G3322552


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
21
Type
Standard Roller Chain
Bore Type
Reboreable
Pitch Dia.
6.7095
Outside Dia. (In.)
7.235
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B21H
Zoro #
G3322552
UPC #
697950022017
Country of Origin
United States

Dimensions

Pitch Dia.
6.7095
Outside Dia. (In.)
7.235
Length through Bore (In.)
2.75
Storage Length
7.235
Caliper Diameter
6.0657
Storage Width
7.235
Storage Height
2.75

Details

Number of Teeth
21
Type
Standard Roller Chain
Bore Type
Reboreable
Max. Bore (In.)
3.3125
Material
Steel
Weight
19.71
Sprocket Hub Type
B
Chain Number
80
Number of Rows
2
Surface Treatment
Protective Coating
Min. Bore
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.