Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D80B23H

  • Mfr # D80B23H

  • Zoro # G2446461


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
3.3125
Material
Steel
Outside Dia. (In.)
7.876
Type
Standard Roller Chain
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B23H
Zoro #
G2446461
UPC #
697950022031
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.876
Pitch Dia.
7.3439
Length through Bore (In.)
2.75
Caliper Diameter
6.7018
Storage Height
2.75
Storage Width
7.876
Storage Length
7.876

Details

Max. Bore (In.)
3.3125
Material
Steel
Type
Standard Roller Chain
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
23
Weight
22.81
Number of Rows
2
Min. Bore
1
Hardened Teeth
No
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.