Zoro Homepage

Spk Roller Double B, D80B24H

  • Mfr # D80B24H

  • Zoro # G3350126


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
24
Type
Standard Roller Chain
Pitch Dia.
7.6613
Bore Type
Reboreable
Max. Bore (In.)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B24H
Zoro #
G3350126
UPC #
697950022048
Country of Origin
United States

Dimensions

Pitch Dia.
7.6613
Outside Dia. (In.)
8.196
Length through Bore (In.)
2.75
Caliper Diameter
7.0363
Storage Height
2.75
Storage Width
8.196
Storage Length
8.196

Details

Number of Teeth
24
Type
Standard Roller Chain
Bore Type
Reboreable
Max. Bore (In.)
3.5
Sprocket Hub Type
B
Weight
25.2
Material
Steel
Chain Number
80
Number of Rows
2
Min. Bore
1
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.