Zoro Homepage

Spk Roller Double B, D80B25H

  • Mfr # D80B25H

  • Zoro # G3339976


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
7.9787
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B25H
Zoro #
G3339976
UPC #
697950022055
Country of Origin
United States

Dimensions

Pitch Dia.
7.9787
Outside Dia. (In.)
8.516
Length through Bore (In.)
3
Caliper Diameter
7.338
Storage Width
8.516
Storage Length
8.516
Storage Height
3

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
80
Type
Standard Roller Chain
Max. Bore (In.)
3.5
Sprocket Hub Type
B
Weight
28.39
Number of Rows
2
Min. Bore
1
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.