Zoro Homepage

Spk Roller Double B, D80B35

  • Mfr # D80B35

  • Zoro # G3343832


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
3.75
Number of Teeth
35
Sprocket Hub Type
B
Length through Bore (In.)
3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B35
Zoro #
G3343832
UPC #
697950022093
Country of Origin
United States

Dimensions

Length through Bore (In.)
3
Pitch Dia.
11.1558
Outside Dia. (In.)
11.711
Storage Height
3
Storage Length
11.711
Storage Width
11.711
Caliper Diameter
10.5196

Details

Max. Bore (In.)
3.75
Number of Teeth
35
Sprocket Hub Type
B
Material
Steel
Weight
51.5
Type
Standard Roller Chain
Bore Type
Reboreable
Number of Rows
2
Chain Number
80
Min. Bore
1.25
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.