Zoro Homepage

Spk Roller Double B Met, D08B36

  • Mfr # D08B36

  • Zoro # G2533611


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.40185662283493
Outside Dia.
21.1328
Material
Steel
Weight
8.359
Hub Dia.
110.0074
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08B36
Zoro #
G2533611
UPC #
697950397924
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.40185662283493
Outside Dia.
21.1328
Hub Dia.
110.0074
Caliper Diameter
137.207158220007
Pitch Dia. (In.)
5.73685662283493
Roller Width
7.75
Outside Dia. (In.)
0.832
Tooth Thickness
7.2136
Length through Bore (In.)
1.575
Chain Roller Dia.
8.509
Hub Dia. (In.)
4.331
Storage Height
1.575
Storage Width
6.02685662283493
Pin Dia.
8.509
Storage Length
6.02685662283493
Length through Bore
40.005
Pitch Dia.
145.716158220007

Details

Material
Steel
Weight
8.359
Number of Rows
2
Surface Treatment
Protective Coating
Bore Type
Reboreable
Max. Bore
76
Pitch
12.7
Chain Number
08B-2
Sprocket Hub Type
B
Type
Metric Roller Chain
Min. Bore
20
Number of Teeth
36
Max. Bore (In.)
2.99212598425197
Hardened Teeth
No
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.