Zoro Homepage

Spk Roller Double B Met, D08B76

  • Mfr # D08B76

  • Zoro # G2534083


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
11.7642210906062
Outside Dia.
21.1328
Material
Steel
Type
Metric Roller Chain
Pitch
12.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08B76
Zoro #
G2534083
UPC #
697950398037
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
11.7642210906062
Outside Dia.
21.1328
Length through Bore (In.)
1.772
Outside Dia. (In.)
0.832
Pitch Dia. (In.)
12.0992210906062
Pitch Dia.
307.320215701398
Hub Dia. (In.)
4.724
Tooth Thickness
7.2136
Storage Height
1.772
Caliper Diameter
298.811215701398
Storage Width
12.3892210906062
Hub Dia.
119.9896
Chain Roller Dia.
8.509
Storage Length
12.3892210906062
Length through Bore
45.0088
Roller Width
7.75
Pin Dia.
8.509

Details

Material
Steel
Type
Metric Roller Chain
Pitch
12.7
Max. Bore (In.)
3.22834645669291
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
76
Weight
29.67
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
08B-2
Min. Bore
30
Max. Bore
82
Hardened Teeth
No
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.