Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D10B30

  • Mfr # D10B30

  • Zoro # G3321021


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.57923264594102
Outside Dia.
25.5524
Weight
10.964
Max. Bore
82
Storage Width
6.36048264594102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D10B30
Zoro #
G3321021
UPC #
697950399829
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.57923264594102
Outside Dia.
25.5524
Storage Width
6.36048264594102
Outside Dia. (In.)
1.006
Length through Bore
45.0088
Hub Dia.
119.9896
Roller Width
9.65
Storage Length
6.36048264594102
Tooth Thickness
8.9662
Pitch Dia.
151.872509206902
Storage Height
1.772
Hub Dia. (In.)
4.724
Pin Dia.
10.16
Pitch Dia. (In.)
5.97923264594102
Caliper Diameter
141.712509206902
Chain Roller Dia.
10.16
Length through Bore (In.)
1.772

Details

Weight
10.964
Max. Bore
82
Chain Number
10B-2
Type
Metric Roller Chain
Number of Teeth
30
Pitch
15.875
Chordal Pitch
15.875
Number of Rows
2
Material
Steel
Hardened Teeth
No
Max. Bore (In.)
3.22834645669291
Min. Bore
20
Surface Treatment
Protective Coating
Sprocket Hub Type
B
Bore Type
Reboreable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.