Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D10B36

  • Mfr # D10B36

  • Zoro # G2530358


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.77107077854366
Outside Dia.
25.5524
Type
Metric Roller Chain
Material
Steel
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10B36
Zoro #
G2530358
UPC #
697950399850
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.77107077854366
Outside Dia.
25.5524
Outside Dia. (In.)
1.006
Pitch Dia.
182.145197775009
Pitch Dia. (In.)
7.17107077854366
Length through Bore (In.)
1.772
Hub Dia. (In.)
4.724
Chain Roller Dia.
10.16
Roller Width
9.65
Caliper Diameter
171.985197775009
Tooth Thickness
8.9662
Length through Bore
45.0088
Storage Width
7.55232077854366
Storage Height
1.772
Hub Dia.
119.9896
Storage Length
7.55232077854366
Pin Dia.
10.16

Details

Type
Metric Roller Chain
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
3.22834645669291
Pitch
15.875
Number of Teeth
36
Sprocket Hub Type
B
Weight
14.007
Chain Number
10B-2
Surface Treatment
Protective Coating
Number of Rows
2
Min. Bore
20
Hardened Teeth
No
Max. Bore
82
Chordal Pitch
15.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.