Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D12B29

  • Mfr # D12B29

  • Zoro # G2532823


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.46179993522694
Outside Dia.
30.3276
Material
Steel
Weight
15.09
Hub Dia. (In.)
4.724
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B29
Zoro #
G2532823
UPC #
697950401492
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.46179993522694
Outside Dia.
30.3276
Hub Dia. (In.)
4.724
Storage Height
1.969
Chain Roller Dia.
12.065
Length through Bore (In.)
1.969
Hub Dia.
119.9896
Storage Width
7.39929993522694
Pin Dia.
12.065
Caliper Diameter
163.87131362132
Pitch Dia.
176.194718354764
Tooth Thickness
10.8712
Pitch Dia. (In.)
6.93679993522694
Storage Length
7.39929993522694
Length through Bore
50.0126
Outside Dia. (In.)
1.194
Roller Width
11.68

Details

Material
Steel
Weight
15.09
Sprocket Hub Type
B
Surface Treatment
Protective Coating
Number of Rows
2
Pitch
19.05
Chain Number
12B-2
Max. Bore (In.)
3.30708661417323
Chordal Pitch
19.05
Type
Metric Roller Chain
Max. Bore
84
Min. Bore
20
Number of Teeth
29
Bore Type
Reboreable
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.