Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D12B30

  • Mfr # D12B30

  • Zoro # G2532561


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.70007917512922
Outside Dia.
30.3276
Material
Steel
Weight
15.935
Hardened Teeth
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B30
Zoro #
G2532561
UPC #
697950401508
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.70007917512922
Outside Dia.
30.3276
Pin Dia.
12.065
Hub Dia. (In.)
4.724
Length through Bore (In.)
1.969
Tooth Thickness
10.8712
Caliper Diameter
170.182011048282
Pitch Dia.
182.247011048282
Storage Height
1.969
Outside Dia. (In.)
1.194
Storage Width
7.63757917512922
Pitch Dia. (In.)
7.17507917512922
Roller Width
11.68
Hub Dia.
119.9896
Length through Bore
50.0126
Chain Roller Dia.
12.065
Storage Length
7.63757917512922

Details

Material
Steel
Weight
15.935
Hardened Teeth
No
Number of Rows
2
Chain Number
12B-2
Number of Teeth
30
Type
Metric Roller Chain
Pitch
19.05
Surface Treatment
Protective Coating
Max. Bore
84
Min. Bore
20
Bore Type
Reboreable
Chordal Pitch
19.05
Sprocket Hub Type
B
Max. Bore (In.)
3.30708661417323

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.