Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D12B36

  • Mfr # D12B36

  • Zoro # G2533383


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
8.13028493425239
Outside Dia.
30.3276
Material
Steel
Weight
22.21
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B36
Zoro #
G2533383
UPC #
697950401539
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
8.13028493425239
Outside Dia.
30.3276
Pitch Dia. (In.)
8.60528493425239
Length through Bore (In.)
1.969
Hub Dia.
129.9972
Pin Dia.
12.065
Storage Height
1.969
Pitch Dia.
218.574237330011
Length through Bore
50.0126
Tooth Thickness
10.8712
Caliper Diameter
206.509237330011
Storage Length
9.06778493425239
Hub Dia. (In.)
5.118
Outside Dia. (In.)
1.194
Chain Roller Dia.
12.065
Roller Width
11.68
Storage Width
9.06778493425239

Details

Material
Steel
Weight
22.21
Sprocket Hub Type
B
Surface Treatment
Protective Coating
Chordal Pitch
19.05
Pitch
19.05
Chain Number
12B-2
Type
Metric Roller Chain
Max. Bore
90
Bore Type
Reboreable
Number of Teeth
36
Max. Bore (In.)
3.54330708661417
Hardened Teeth
No
Number of Rows
2
Min. Bore
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.