Zoro Homepage

Spk Roller Double B Met, D16B20

  • Mfr # D16B20

  • Zoro # G2533088


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.76745322149966
Outside Dia.
47.7012
Material
Steel
Weight
19.17
Length through Bore (In.)
2.756
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B20
Zoro #
G2533088
UPC #
697950403120
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.76745322149966
Outside Dia.
47.7012
Length through Bore (In.)
2.756
Pitch Dia.
162.368311826091
Tooth Thickness
15.8242
Storage Length
7.01745322149966
Roller Width
17.02
Outside Dia. (In.)
1.878
Pin Dia.
15.875
Storage Width
7.01745322149966
Caliper Diameter
146.493311826091
Length through Bore
70.0024
Chain Roller Dia.
15.875
Hub Dia. (In.)
5.118
Pitch Dia. (In.)
6.39245322149966
Storage Height
2.756
Hub Dia.
129.9972

Details

Material
Steel
Weight
19.17
Type
Metric Roller Chain
Pitch
25.4
Sprocket Hub Type
B
Number of Rows
2
Number of Teeth
20
Max. Bore (In.)
3.54330708661417
Surface Treatment
Protective Coating
Max. Bore
90
Bore Type
Reboreable
Chain Number
16B-2
Chordal Pitch
25.4
Min. Bore
20
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.