Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D16B21

  • Mfr # D16B21

  • Zoro # G2532169


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.0845061398084
Outside Dia.
47.7012
Type
Metric Roller Chain
Material
Steel
Pitch Dia.
170.421455951133
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B21
Zoro #
G2532169
UPC #
697950403137
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.0845061398084
Outside Dia.
47.7012
Pitch Dia.
170.421455951133
Pitch Dia. (In.)
6.7095061398084
Length through Bore (In.)
2.756
Outside Dia. (In.)
1.878
Hub Dia. (In.)
5.118
Roller Width
17.02
Hub Dia.
129.9972
Tooth Thickness
15.8242
Storage Height
2.756
Length through Bore
70.0024
Chain Roller Dia.
15.875
Storage Length
7.3345061398084
Storage Width
7.3345061398084
Caliper Diameter
154.069922995615
Pin Dia.
15.875

Details

Type
Metric Roller Chain
Material
Steel
Max. Bore (In.)
3.54330708661417
Number of Teeth
21
Sprocket Hub Type
B
Pitch
25.4
Bore Type
Reboreable
Weight
18.898
Number of Rows
2
Max. Bore
90
Hardened Teeth
No
Min. Bore
25
Surface Treatment
Protective Coating
Chain Number
16B-2
Chordal Pitch
25.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.