Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D16B30

  • Mfr # D16B30

  • Zoro # G2532948


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
8.94177223350563
Outside Dia.
47.7012
Material
Steel
Weight
44.72
Length through Bore
74.9808
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B30
Zoro #
G2532948
UPC #
697950403229
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
8.94177223350563
Outside Dia.
47.7012
Length through Bore
74.9808
Hub Dia.
145.0086
Pin Dia.
15.875
Storage Height
2.952
Tooth Thickness
15.8242
Storage Width
10.1917722335056
Pitch Dia. (In.)
9.56677223350563
Outside Dia. (In.)
1.878
Hub Dia. (In.)
5.709
Caliper Diameter
227.121014731043
Length through Bore (In.)
2.952
Pitch Dia.
242.996014731043
Chain Roller Dia.
15.875
Roller Width
17.02
Storage Length
10.1917722335056

Details

Material
Steel
Weight
44.72
Type
Metric Roller Chain
Sprocket Hub Type
B
Min. Bore
25
Max. Bore (In.)
3.93700787401575
Chain Number
16B-2
Hardened Teeth
No
Chordal Pitch
25.4
Max. Bore
100
Pitch
25.4
Surface Treatment
Protective Coating
Number of Rows
2
Bore Type
Reboreable
Number of Teeth
30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.