Zoro Homepage

Spk Roller Double B Met, D20B19

  • Mfr # D20B19

  • Zoro # G2533103


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.84441727621782
Outside Dia.
54.6354
Material
Steel
Weight
27.6
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D20B19
Zoro #
G2533103
UPC #
697950404974
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.84441727621782
Outside Dia.
54.6354
Storage Height
3.15
Tooth Thickness
18.1864
Outside Dia. (In.)
2.151
Hub Dia. (In.)
4.724
Storage Width
8.40691727621783
Storage Length
8.40691727621783
Hub Dia.
119.9896
Length through Bore (In.)
3.15
Chain Roller Dia.
19.05
Pitch Dia. (In.)
7.59441727621782
Roller Width
19.56
Pitch Dia.
192.898198815933
Caliper Diameter
173.189353668876
Length through Bore
80.01
Pin Dia.
19.05

Details

Material
Steel
Weight
27.6
Sprocket Hub Type
B
Max. Bore (In.)
3.30708661417323
Surface Treatment
Protective Coating
Chordal Pitch
31.75
Bore Type
Reboreable
Chain Number
20B-2
Type
Metric Roller Chain
Hardened Teeth
No
Min. Bore
25
Pitch
31.75
Number of Rows
2
Max. Bore
84
Number of Teeth
19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.