Zoro Homepage

Spk Roller Double B Met, D28B17

  • Mfr # D28B17

  • Zoro # G2533654


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
8.42383451556566
Outside Dia.
88.392
Material
Steel
Weight
66.7
Pitch Dia. (In.)
9.52383451556566
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D28B17
Zoro #
G2533654
UPC #
697950407227
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
8.42383451556566
Outside Dia.
88.392
Pitch Dia. (In.)
9.52383451556566
Length through Bore
119.7356
Pin Dia.
27.94
Hub Dia. (In.)
6.299
Roller Width
30.99
Pitch Dia.
241.905396695368
Chain Roller Dia.
27.94
Caliper Diameter
212.933470919786
Outside Dia. (In.)
3.48
Hub Dia.
159.9946
Storage Length
10.6113345155657
Storage Height
4.714
Tooth Thickness
28.829
Length through Bore (In.)
4.714
Storage Width
10.6113345155657

Details

Material
Steel
Weight
66.7
Type
Metric Roller Chain
Min. Bore
40
Pitch
44.45
Chain Number
28B-2
Number of Teeth
17
Surface Treatment
Protective Coating
Sprocket Hub Type
B
Chordal Pitch
44.45
Bore Type
Reboreable
Max. Bore
112
Hardened Teeth
No
Number of Rows
2
Max. Bore (In.)
4.40944881889764

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.