Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double C, D100C60

  • Mfr # D100C60

  • Zoro # G3366226


product price: $3,395.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
23.8842
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100C60
Zoro #
G3366226
UPC #
697950024158
Country of Origin
United States

Dimensions

Pitch Dia.
23.8842
Length through Bore (In.)
5
Outside Dia. (In.)
24.601
Storage Height
5
Storage Length
24.601
Caliper Diameter
23.1342
Storage Width
24.601

Details

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
5.375
Sprocket Hub Type
C
Weight
169
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.