Zoro Homepage

Spk Roller Double C, D140C35

  • Mfr # D140C35

  • Zoro # G2445420


product price: $2,530.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Sprocket Hub Type
C
Length through Bore (In.)
6
Material
Steel
Type
Standard Roller Chain
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D140C35
Zoro #
G2445420
UPC #
697950026657
Country of Origin
United States

Dimensions

Length through Bore (In.)
6
Pitch Dia.
19.5227
Outside Dia. (In.)
20.494
Storage Height
6
Caliper Diameter
18.503
Storage Width
20.494
Storage Length
20.494

Details

Sprocket Hub Type
C
Material
Steel
Type
Standard Roller Chain
Bore Type
Reboreable
Max. Bore (In.)
5.375
Number of Teeth
35
Weight
178.9
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
140
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.