Zoro Homepage

Spk Roller Double C, D160C35

  • Mfr # D160C35

  • Zoro # G2450199


product price: $3,967.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Teeth
35
Length through Bore (In.)
6.625
Sprocket Hub Type
C
Type
Standard Roller Chain
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D160C35
Zoro #
G2450199
UPC #
697950027678
Country of Origin
United States

Dimensions

Length through Bore (In.)
6.625
Outside Dia. (In.)
23.422
Pitch Dia.
22.3116
Storage Height
6.625
Caliper Diameter
21.2641
Storage Length
23.422
Storage Width
23.422

Details

Number of Teeth
35
Sprocket Hub Type
C
Type
Standard Roller Chain
Bore Type
Reboreable
Max. Bore (In.)
6.75
Material
Steel
Weight
306
Chain Number
160
Number of Rows
2
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.