Zoro Homepage

Spk Roller Double C, D200C60

  • Mfr # D200C60

  • Zoro # G2444748


product price: $12,989.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Bore Type
Reboreable
Sprocket Hub Type
C
Number of Teeth
60
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200C60
Zoro #
G2444748
UPC #
697950029061
Country of Origin
United States

Dimensions

Length through Bore (In.)
9
Outside Dia. (In.)
49.203
Pitch Dia.
47.7683
Storage Width
49.203
Storage Length
49.203
Storage Height
9
Caliper Diameter
46.2063

Details

Bore Type
Reboreable
Sprocket Hub Type
C
Number of Teeth
60
Material
Steel
Type
Standard Roller Chain
Max. Bore (In.)
7
Weight
972
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No
Chain Number
200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.