Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double C, D60C72

  • Mfr # D60C72

  • Zoro # G3336272


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
C
Length through Bore (In.)
3
Material
Steel
Pitch Dia.
17.1942
Max. Bore (In.)
3.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60C72
Zoro #
G3336272
UPC #
697950018867
Country of Origin
United States

Dimensions

Length through Bore (In.)
3
Pitch Dia.
17.1942
Outside Dia. (In.)
17.628
Caliper Diameter
16.7252
Storage Length
17.628
Storage Width
17.628
Storage Height
3

Details

Sprocket Hub Type
C
Material
Steel
Max. Bore (In.)
3.3125
Weight
53.74
Type
Standard Roller Chain
Number of Teeth
72
Bore Type
Reboreable
Chain Number
60
Hardened Teeth
No
Min. Bore
1.25
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.