Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double C, D80C95

  • Mfr # D80C95

  • Zoro # G2447240


product price: $2,849.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
95
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
30.245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80C95
Zoro #
G2447240
UPC #
697950022253
Country of Origin
United States

Dimensions

Pitch Dia.
30.245
Outside Dia. (In.)
30.828
Length through Bore (In.)
4.25
Storage Width
30.828
Caliper Diameter
29.6159
Storage Length
30.828
Storage Height
4.25

Details

Material
Steel
Number of Teeth
95
Bore Type
Reboreable
Chain Number
80
Type
Standard Roller Chain
Sprocket Hub Type
C
Max. Bore (In.)
4
Weight
165
Surface Treatment
Protective Coating
Min. Bore
1.5
Hardened Teeth
No
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.