Zoro Homepage

Spk Roller Double Mst (H), D40H15H

  • Mfr # D40H15H

  • Zoro # G2457284


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.652
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40H15H
Zoro #
G2457284
UPC #
697950098128
Country of Origin
United States

Dimensions

Outside Dia. (In.)
2.652
Length through Bore (In.)
1.5
Pitch Dia.
2.4049
Storage Length
2.652
Caliper Diameter
2.0797
Storage Height
1.5
Storage Width
2.652

Details

Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
15
Weight
0.8
Number of Rows
2
Chain Number
40
Bushing Code
H
Hardened Teeth
Yes
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.