Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (H), D40H17H

  • Mfr # D40H17H

  • Zoro # G2457153


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
17
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Pitch Dia.
2.7211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D40H17H
Zoro #
G2457153
UPC #
697950098142
Country of Origin
United States

Dimensions

Pitch Dia.
2.7211
Outside Dia. (In.)
2.975
Length through Bore (In.)
1.5
Caliper Diameter
2.3975
Storage Height
1.5
Storage Width
2.975
Storage Length
2.975

Details

Number of Teeth
17
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Weight
1.13
Hardened Teeth
Yes
Bushing Code
H
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.