Zoro Homepage

Spk Roller Double Mst (P1), D40P22H

  • Mfr # D40P22H

  • Zoro # G2455534


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
3.778
Number of Teeth
22
Length through Bore (In.)
1.5
Pitch Dia.
3.5133
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40P22H
Zoro #
G2455534
UPC #
697950209692
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3.778
Length through Bore (In.)
1.5
Pitch Dia.
3.5133
Storage Height
1.5
Storage Length
3.778
Storage Width
3.778
Caliper Diameter
3.2013

Details

Material
Steel
Number of Teeth
22
Type
Standard Roller Chain
Bore Type
Bushed
Weight
2.04
Hardened Teeth
Yes
Chain Number
40
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
P1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.