Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (P1), D40P25H

  • Mfr # D40P25H

  • Zoro # G2447338


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
40
Pitch Dia.
3.9894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D40P25H
Zoro #
G2447338
UPC #
697950209753
Country of Origin
United States

Dimensions

Pitch Dia.
3.9894
Outside Dia. (In.)
4.258
Length through Bore (In.)
1.312
Storage Height
1.312
Storage Length
4.258
Storage Width
4.258
Caliper Diameter
3.6695

Details

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
2.41
Bushing Code
P1
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.