Zoro Homepage

Spk Roller Double Mst (P1), D50P17H

  • Mfr # D50P17H

  • Zoro # G3336266


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
3.4014
Number of Teeth
17
Length through Bore (In.)
1.812
Material
Steel
Outside Dia. (In.)
3.718
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50P17H
Zoro #
G3336266
UPC #
697950111766
Country of Origin
United States

Dimensions

Pitch Dia.
3.4014
Length through Bore (In.)
1.812
Outside Dia. (In.)
3.718
Storage Length
3.718
Caliper Diameter
2.9869
Storage Width
3.718
Storage Height
1.812

Details

Number of Teeth
17
Material
Steel
Type
Standard Roller Chain
Weight
2.11
Bore Type
Bushed
Chain Number
50
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
2
Bushing Code
P1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.