Zoro Homepage

Spk Roller Double Mst (P1), D50P19H

  • Mfr # D50P19H

  • Zoro # G3334321


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Weight
2.16
Length through Bore (In.)
1.312
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50P19H
Zoro #
G3334321
UPC #
697950111797
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.312
Outside Dia. (In.)
4.12
Pitch Dia.
3.7972
Caliper Diameter
3.3842
Storage Length
4.12
Storage Width
4.12
Storage Height
1.312

Details

Weight
2.16
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
19
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
P1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.