Zoro Homepage

Spk Roller Double Mst (P1), D60P17H

  • Mfr # D60P17H

  • Zoro # G3353897


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.34
Material
Steel
Outside Dia. (In.)
4.462
Bore Type
Bushed
Pitch Dia.
4.0816
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60P17H
Zoro #
G3353897
UPC #
697950217666
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.34
Outside Dia. (In.)
4.462
Pitch Dia.
4.0816
Caliper Diameter
3.5952
Storage Length
4.462
Storage Height
1.34
Storage Width
4.462

Details

Material
Steel
Bore Type
Bushed
Weight
2.93
Type
Standard Roller Chain
Number of Teeth
17
Chain Number
60
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
P1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.