Zoro Homepage

Spk Roller Double Mst (Q1), D100Q16H

  • Mfr # D100Q16H

  • Zoro # G3372480


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Length through Bore (In.)
2.077
Number of Teeth
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100Q16H
Zoro #
G3372480
UPC #
697950165189
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.077
Pitch Dia.
6.4073
Outside Dia. (In.)
7.034
Storage Width
7.034
Caliper Diameter
5.6573
Storage Height
2.077
Storage Length
7.034

Details

Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
16
Weight
11.6
Bushing Code
Q1
Hardened Teeth
Yes
Chain Number
100
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.