Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D40Q76

  • Mfr # D40Q76

  • Zoro # G2445962


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.389
Number of Teeth
76
Pitch Dia.
12.0992
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40Q76
Zoro #
G2445962
UPC #
697950214214
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.389
Pitch Dia.
12.0992
Length through Bore (In.)
1.75
Storage Length
12.389
Storage Width
12.389
Storage Height
1.75
Caliper Diameter
11.7872

Details

Number of Teeth
76
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Weight
26.57
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
40
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.