Zoro Homepage

Spk Roller Double Mst (Q1), D50Q32H

  • Mfr # D50Q32H

  • Zoro # G2461189


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
6.3764
Outside Dia. (In.)
6.721
Number of Teeth
32
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50Q32H
Zoro #
G2461189
UPC #
697950214344
Country of Origin
United States

Dimensions

Pitch Dia.
6.3764
Outside Dia. (In.)
6.721
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Length
6.721
Caliper Diameter
5.9764
Storage Width
6.721

Details

Number of Teeth
32
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Weight
8.06
Hardened Teeth
Yes
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
50
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.