Zoro Homepage

Spk Roller Double Mst (Q1), D50Q60

  • Mfr # D50Q60

  • Zoro # G2462683


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Number of Teeth
60
Type
Standard Roller Chain
Pitch Dia.
11.9421
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50Q60
Zoro #
G2462683
UPC #
697950217550
Country of Origin
United States

Dimensions

Pitch Dia.
11.9421
Outside Dia. (In.)
12.301
Length through Bore (In.)
1.75
Storage Width
12.301
Caliper Diameter
11.5421
Storage Length
12.301
Storage Height
1.75

Details

Bore Type
Bushed
Number of Teeth
60
Type
Standard Roller Chain
Material
Steel
Weight
24.71
Hardened Teeth
No
Number of Rows
2
Chain Number
50
Surface Treatment
Protective Coating
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.