Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D60Q30H

  • Mfr # D60Q30H

  • Zoro # G3359110


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Weight
12.15
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60Q30H
Zoro #
G3359110
UPC #
697950217789
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
7.1751
Outside Dia. (In.)
7.586
Storage Length
7.586
Storage Height
1.75
Caliper Diameter
6.7061
Storage Width
7.586

Details

Weight
12.15
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
30
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
Q1
Chain Number
60
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.