Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D60Q35H

  • Mfr # D60Q35H

  • Zoro # G3366689


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
60
Pitch Dia.
8.3669
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60Q35H
Zoro #
G3366689
UPC #
697950217802
Country of Origin
United States

Dimensions

Pitch Dia.
8.3669
Length through Bore (In.)
1.75
Outside Dia. (In.)
8.783
Storage Width
8.783
Storage Length
8.783
Storage Height
1.75
Caliper Diameter
7.8895

Details

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
17.39
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
2
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.