Zoro Homepage

Spk Roller Double Mst (R1), D60R84

  • Mfr # D60R84

  • Zoro # G2470438


product price: $1,405.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
84
Bore Type
Bushed
Chain Number
60
Pitch Dia.
20.0582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60R84
Zoro #
G2470438
UPC #
697950217932
Country of Origin
United States

Dimensions

Pitch Dia.
20.0582
Outside Dia. (In.)
20.494
Length through Bore (In.)
2
Storage Width
20.494
Storage Length
20.494
Storage Height
2
Caliper Diameter
19.5892

Details

Material
Steel
Number of Teeth
84
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
57.3
Bushing Code
R1
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.