Zoro Homepage

Spk Roller Double Mst (R1), D80R45

  • Mfr # D80R45

  • Zoro # G2442550


product price: $1,156.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Bushed
Chain Number
80
Pitch Dia.
14.3356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80R45
Zoro #
G2442550
UPC #
697950218144
Country of Origin
United States

Dimensions

Pitch Dia.
14.3356
Outside Dia. (In.)
14.901
Length through Bore (In.)
2
Storage Width
14.901
Caliper Diameter
13.7019
Storage Length
14.901
Storage Height
2

Details

Material
Steel
Number of Teeth
45
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
67.23
Hardened Teeth
No
Number of Rows
2
Bushing Code
R1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.