Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (R2), D80R54

  • Mfr # D80R54

  • Zoro # G2444623


product price: $1,738.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
17.1984
Number of Teeth
54
Outside Dia. (In.)
17.769
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80R54
Zoro #
G2444623
UPC #
697950218175
Country of Origin
United States

Dimensions

Pitch Dia.
17.1984
Outside Dia. (In.)
17.769
Length through Bore (In.)
4
Storage Width
17.769
Storage Length
17.769
Caliper Diameter
16.5734
Storage Height
4

Details

Number of Teeth
54
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Weight
68
Number of Rows
2
Bushing Code
R2
Chain Number
80
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.