Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (S1), D120S30

  • Mfr # D120S30

  • Zoro # G2441178


product price: $2,454.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Pitch Dia.
14.3502
Number of Teeth
30
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D120S30
Zoro #
G2441178
UPC #
697950209289
Country of Origin
United States

Dimensions

Pitch Dia.
14.3502
Outside Dia. (In.)
15.172
Length through Bore (In.)
3.3125
Storage Length
15.172
Caliper Diameter
13.4752
Storage Height
3.3125
Storage Width
15.172

Details

Number of Teeth
30
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
98
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
S1
Chain Number
120
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.