Zoro Homepage

Spk Roller Double Mst (S1), D120S35

  • Mfr # D120S35

  • Zoro # G2441141


product price: $2,583.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Number of Teeth
35
Bore Type
Bushed
Pitch Dia.
16.7337
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120S35
Zoro #
G2441141
UPC #
697950209302
Country of Origin
United States

Dimensions

Pitch Dia.
16.7337
Length through Bore (In.)
3.3125
Outside Dia. (In.)
17.566
Caliper Diameter
15.8419
Storage Width
17.566
Storage Length
17.566
Storage Height
3.3125

Details

Type
Standard Roller Chain
Number of Teeth
35
Bore Type
Bushed
Material
Steel
Weight
97
Bushing Code
S1
Number of Rows
2
Chain Number
120
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.