Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS100A18

  • Mfr # DS100A18

  • Zoro # G3354159


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.6875
Pitch Dia.
7.1985
Type
Standard Roller Chain
Number of Teeth
18
Length through Bore (In.)
2.6875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS100A18
Zoro #
G3354159
UPC #
697950030180
Country of Origin
United States

Dimensions

Outside Dia.
2.6875
Pitch Dia.
7.1985
Length through Bore (In.)
2.6875
Outside Dia. (In.)
7.839
Hub Dia. (In.)
5.281
Chain Roller Dia.
0.75
Caliper Diameter
6.4485
Tooth Thickness
0.692
Roller Width
0.75
Storage Width
7.839
Storage Length
7.839
Storage Height
2.6875

Details

Type
Standard Roller Chain
Number of Teeth
18
Material
Steel
Weight
21.74
Bore Type
Reboreable
Pitch
1.25
Sprocket Hub Type
A
Max. Bore (In.)
3.75
Number of Rows
2
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
2
Hardened Teeth
No
Min. Bore
1.25
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.