Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS120A16

  • Mfr # DS120A16

  • Zoro # G2452314


product price: $1,193.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Outside Dia.
3.354
Bore Type
Reboreable
Chain Number
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120A16
Zoro #
G2452314
UPC #
697950328973
Country of Origin
United States

Dimensions

Outside Dia.
3.354
Pitch Dia.
7.6887
Length through Bore (In.)
3.354
Outside Dia. (In.)
8.441
Hub Dia. (In.)
6.001
Storage Width
8.441
Tooth Thickness
0.924
Storage Length
8.441
Chain Roller Dia.
0.875
Roller Width
1
Storage Height
3.354
Caliper Diameter
6.8137

Details

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
120
Type
Standard Roller Chain
Sprocket Hub Type
A
Pitch
1.5
Max. Bore (In.)
4
Weight
33.23
Min. Bore
1.4375
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
1.4375
Number of Rows
2
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.